This item is Discontinued.

No Product Image Available

M3-0.5 x 8 mm 6-Lobe Pan Machine Screws, Zinc Plated Steel, 4000 PK (Discontinued)

  • Mfr # ZSCRW-9382
  • Zoro # G908555388
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9382
Zoro #
G908555388
UPC #
197666009178
Country of Origin
China

Dimensions

Thread Size
M3-0.5
Fastener Length
8 mm
Drive Size
T10

Details

System of Measurement
Metric
Head Type
Pan
Drive
6-Lobe
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

DIN 7985 Machine Screw - 6-Lobe Drive Pan Head - Zinc Plated Steel - Class 4.8 - M3 x 0.5 mm Thread - 8 mm Long - Pack of 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.