Shop USA INDUSTRIALS
See all product information
Create Account
D.O.T. Nylon Tubing - Yellow - 0.376" ID x 1/2" x OD x 5 ft. L
- Mfr # ZUSA-HT-2782
- Zoro # G7801149
product price:Â
$
13.45
/ea
Sold in multiples of 9 for
$121.05
Key Features
Tube Material
Nylon 12
Inside Dia.
0.376"
Outside Dia.
1/2"
Wall Thickness
0.062 in
Max. Pressure
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-2782
- Zoro #
- G7801149
- UPC #
- 193005456726
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 0.376"
- Outside Dia.
- 1/2"
- Wall Thickness
- 0.062 in
- Tube Length
- 5 ft.
- Tube Bend Radius
- 2-1/4"
Details
- Tube Material
- Nylon 12
- Max. Pressure
- 400 psi
- Tube Color
- Yellow
- Temp. Range
- -40° to 240° F
- Standards
- FMVSS 106, SAE J844 B
- Durometer
- 68D
- Reinforcement
- Nylon Braid
- Grade
- D.O.T.
Description
D.O.T. Reinforced Nylon Tubing - Yellow - 0.376" ID x 1/2" x OD x 5 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.