Shop USA INDUSTRIALS

90 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 1 in Female NPT X 1 in Female NPT

  • Mfr # ZUSA-PF-15518
  • Zoro # G604850985

product price: 
$
97.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Side B Type
Threaded
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15518
Zoro #
G604850985
UPC #
193005234553
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Fitting Thread Size B
1"-11.5
Fitting Side A Outside Diameter
1 5/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 5/16 in
Bend Nominal Dimensions
2 x 2 2/3
Overall Length
2 11/16 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Material Grade
C38500
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
400 psi
Includes Pre-Applied Thread Sealant
No
Class
Class 250
Fitting Side A Type
Threaded
Standards
ANSI B16.15, ASME B1.20.1
Fitting Side B Gender
Female
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 80
Fitting Side A Pipe Threading
11 1/2
Color
Gold
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
340 psi
Low Lead Certified Standard
Not Compliant
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Gold

Description

90 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 1 5/16 in, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 1 5/16 in, 11 1/2, 1 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.