.jpg)
EPDM Foam Sheet No Adhesive - 3/8" Thick x 36" Wide x 12" Long
Mfr # ZUSAESR-343
Zoro # G7946423
product price:Â $81.29
/ea
Sold in multiples of 2 for $162.58
Free Shipping & Returns
Key Features
Color
Black
Length
12"
Width
36"
Shape
Sheet
Firmness @ 25% Deflection (PSI)
11 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAESR-343
Zoro #
G7946423
UPC #
193005464387
Country of Origin
Unknown
Dimensions
Length
12"
Width
36"
Thickness
3/8"
Details
Color
Black
Shape
Sheet
Firmness @ 25% Deflection (PSI)
11 psi
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Tensile Strength (PSI)
70 psi
Standards
ASTM D1056 2A3, FMVSS-302
Density
18 lbs / cu. ft.
Material - Foam
EPDM
Backing Type
Plain
Firmness
Medium (9 - 13 psi)
Texture
Smooth
Grade
Standard
Description
EPDM Foam Sheet No Adhesive - 3/8" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.