.jpg)
EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L
Mfr # ZUSAESR-334
Zoro # G7946301
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
36"
Width
36"
Shape
Sheet
Backing Type
Acrylic Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAESR-334
Zoro #
G7946301
UPC #
193005464738
Country of Origin
Unknown
Dimensions
Length
36"
Width
36"
Thickness
1/4"
Details
Color
Black
Shape
Sheet
Backing Type
Acrylic Adhesive
Standards
ASTM D1056 2A3, FMVSS-302
Temp. Range
-90 Degrees to 275 Degrees F
Material - Foam
EPDM
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
11 psi
Density
18 lbs / cu. ft.
Tensile Strength (PSI)
70 psi
Grade
Standard
Texture
Smooth
Firmness
Medium (9 - 13 psi)
Temperature Range - Adhesives
-30° to 230° F
Description
EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 36" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.