.jpg)
EPDM Foam Sheet with Acrylic Adhesive - 3/16" T x 36" W x 12" L
Mfr # ZUSAESR-353
Zoro # G7945285
product price:Â $55.09
/ea
Sold in multiples of 3 for $165.27
Key Features
Color
Black
Length
12"
Width
36"
Shape
Sheet
Standards
ASTM D1056 2A3, FMVSS-302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAESR-353
Zoro #
G7945285
UPC #
193005464660
Country of Origin
Unknown
Dimensions
Length
12"
Width
36"
Thickness
3/16"
Details
Color
Black
Shape
Sheet
Standards
ASTM D1056 2A3, FMVSS-302
Backing Type
Acrylic Adhesive
Firmness @ 25% Deflection (PSI)
11 psi
Material - Foam
EPDM
Temp. Range
-90 Degrees to 275 Degrees F
Tensile Strength (PSI)
70 psi
Density
18 lbs / cu. ft.
Cell Type - Foam
Closed Cell
Firmness
Medium (9 - 13 psi)
Temperature Range - Adhesives
-30° to 230° F
Texture
Smooth
Grade
Standard
Description
EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.