This item is Discontinued.

Usa Industrials EPDM O-Ring - 1.5mm Wide 12mm ID, PK 50 ZUSAE1.5X12

EPDM O-Ring - 1.5mm Wide 12mm ID, PK 50 (Discontinued)

  • Mfr # ZUSAE1.5X12
  • Zoro # G7946563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE1.5X12
Zoro #
G7946563
UPC #
193005186715
Country of Origin
Unknown

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-70 to 300 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

EPDM O-Ring - 1.5mm Wide 12mm ID - Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.