This item is Discontinued.

Usa Industrials EPDM O-Ring - 1mm Wide 10mm ID, PK 50 ZUSAE1X10

EPDM O-Ring - 1mm Wide 10mm ID, PK 50 (Discontinued)

  • Mfr # ZUSAE1X10
  • Zoro # G7946572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE1X10
Zoro #
G7946572
UPC #
193005187033
Country of Origin
Unknown

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Type
O-Ring
Temp. Range
-70 to 300 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

EPDM O-Ring - 1mm Wide 10mm ID - Pack of 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.