This item is Discontinued.

Usa Industrials EPDM O-Ring-2mm Wide 12mm ID-P, PK50 ZUSAE2X12

EPDM O-Ring-2mm Wide 12mm ID-P, PK50 (Discontinued)

  • Mfr # ZUSAE2X12
  • Zoro # G7139865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE2X12
Zoro #
G7139865
UPC #
193005187705
Country of Origin
China

Dimensions

Actual Inside Dia.
12 mm
Actual Outside Dia.
16 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Item
EPDM O-Ring - 2mm Wide 12mm ID - P,PK 50
Temp. Range
-70° to 300° F
Grade
Standard

Description

EPDM O-Ring-2mm Wide 12mm ID-P,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.