Zoro Homepage
This item is Discontinued.
Usa Industrials EPDM O-Ring, 50A, Dash 153, PK2600 ZMTOE50153

EPDM O-Ring, 50A, Dash 153, PK2600 (Discontinued)

  • Mfr # ZMTOE50153
  • Zoro # G7309935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOE50153
Zoro #
G7309935
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
153
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
50A
Type
O-Ring

Description

EPDM O-Ring,50A,Dash 153,Package Quantity 2600, Package Quantity 2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.