
Usa Industrials
EPDM O-Ring, 90A, Dash 141, PK4200 (Discontinued)
- Mfr # ZMTOE90141
- Zoro # G7308666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Usa Industrials
- MFR # ZMTOE90141
- Zoro # G7308666
- Country of Origin China
- Category Individual & Bulk O-Rings
Details
| Item | O-Ring |
| Dash Number | 141 |
| System of Measurement | Metric |
| Material | EPDM |
| Cross Section Shape | Round |
| O-Ring Material | EPDM |
| Durometer | 90A |
| Type | O-Ring |
Description
EPDM O-Ring,90A,Dash 141,Package Quantity 4200, Package Quantity 4200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.