Zoro Homepage
This item is Discontinued.
Usa Industrials EPDM O-Ring, 90A, Dash 228, PK3900 ZMTOE90228

EPDM O-Ring, 90A, Dash 228, PK3900 (Discontinued)

  • Mfr # ZMTOE90228
  • Zoro # G7308158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOE90228
Zoro #
G7308158
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
228
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
90A
Type
O-Ring

Description

EPDM O-Ring,90A,Dash 228,Package Quantity 3900, Package Quantity 3900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.