EPDM O-Ring, Dash 012, PK100

  • Mfr # ZUSAE70012

  • Zoro # G1678444


product price:  $7.49
/pk 100, $0.07/ea

Key Features

Dash Number
012
System of Measurement
Inch
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70012
Zoro #
G1678444
UPC #
193005190828
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/8"
Actual Inside Dia.
0.364"
Nominal Outside Dia.
1/2"
Actual Outside Dia.
0.504"

Details

Item
O-Ring
Dash Number
012
System of Measurement
Inch
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-70° to 300° F
Metal Detectable
No
Durometer (Hardness) Rating
Standard
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,EPDM,Dash 012,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.