
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAE70105
Zoro #
G7139524
UPC #
193005191252
Country of Origin
China
Dimensions
Nominal Inside Dia.
5/32"
Actual Inside Dia.
0.143"
Nominal Outside Dia.
11/32"
Actual Outside Dia.
0.349"
Details
Dash Number
105
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
FDA Approved
No
Durometer (Hardness) Rating
Standard
Item
EPDM O-Ring - Dash 105 - Pack of ,PK 100
Temp. Range
-70° to 300° F
Metal Detectable
No
Grade
Standard
Description
EPDM O-Ring-Dash 105,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.