EPDM O-Ring - Dash 105, PK 100

  • Mfr # ZUSAE70105

  • Zoro # G7946469


product price:  $8.19

Key Features

Dash Number
105
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70105
Zoro #
G7946469
UPC #
193005191252
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
0.143"
Nominal Outside Dia.
0.349"

Details

Dash Number
105
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-70 to 300 (F)
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Standard

Description

EPDM O-Ring - Dash 105 - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.