
EPDM O-Ring-Dash 141-Pack of 1, PK10 (Discontinued)
- Mfr # ZUSAE70141
- Zoro # G7139682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAE70141
Zoro #
G7139682
UPC #
193005191610
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-5/16"
Actual Inside Dia.
2.3"
Nominal Outside Dia.
2-1/2"
Actual Outside Dia.
2.506"
Details
Dash Number
141
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
FDA Approved
No
Durometer (Hardness) Rating
Standard
Temp. Range
-70° to 300° F
Item
EPDM O-Ring - Dash 141 - Pack of 1,PK 10
Metal Detectable
No
Grade
Standard
Description
EPDM O-Ring-Dash 141,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.