
EPDM O-Ring-Dash 219-Pack of 1, PK10 (Discontinued)
- Mfr # ZUSAE70219
- Zoro # G7139664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAE70219
Zoro #
G7139664
UPC #
193005192174
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-5/16"
Actual Inside Dia.
1.296"
Nominal Outside Dia.
1-9/16"
Actual Outside Dia.
1.574"
Details
Dash Number
219
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Metal Detectable
No
Durometer (Hardness) Rating
Standard
FDA Approved
No
Item
EPDM O-Ring - Dash 219 - Pack of 1,PK 10
Temp. Range
-70° to 300° F
Grade
Standard
Description
EPDM O-Ring-Dash 219,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.