
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAE70238
Zoro #
G7139551
UPC #
193005192365
Country of Origin
China
Dimensions
Nominal Inside Dia.
3-1/2"
Actual Inside Dia.
3.484"
Nominal Outside Dia.
3-3/4"
Actual Outside Dia.
3.762"
Details
Dash Number
238
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Item
EPDM O-Ring - Dash 238 - Pack of 5,PK 5
Metal Detectable
No
Temp. Range
-70° to 300° F
Durometer (Hardness) Rating
Standard
FDA Approved
No
Grade
Standard
Description
EPDM O-Ring-Dash 238,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.