
EPDM O-Ring-Dash 313-Pack of 1, PK10 (Discontinued)
- Mfr # ZUSAE70313
- Zoro # G7138739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAE70313
Zoro #
G7138739
UPC #
193005192877
Country of Origin
China
Dimensions
Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.662"
Nominal Outside Dia.
1-1/16"
Actual Outside Dia.
1.082"
Details
Dash Number
313
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Item
EPDM O-Ring - Dash 313 - Pack of 1,PK 10
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Temp. Range
-70° to 300° F
Grade
Standard
Description
EPDM O-Ring-Dash 313,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.