EPDM O-Ring - Dash 317, PK 10

  • Mfr # ZUSAE70317

  • Zoro # G7946003


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Dash Number
317
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70317
Zoro #
G7946003
UPC #
193005192914
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
0.912"
Nominal Outside Dia.
1.332"

Details

Dash Number
317
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Standard
Temp. Range
-70 to 300 (F)

Description

EPDM O-Ring - Dash 317 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.