EPDM O-Ring Dash158, PK 5

  • Mfr # ZUSAE70158

  • Zoro # G900438641


product price:  $9.29
/pk 5, $1.86/ea

Key Features

Dash Number
158
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70158
Zoro #
G900438641
UPC #
193005191788
Country of Origin
China

Dimensions

Nominal Inside Dia.
4.737"
Nominal Outside Dia.
4.943"

Details

Dash Number
158
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Grade
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-70 to 300 (F)
Type
O-Ring
Material
EPDM

Description

Pack of 5-EPDM O-Ring Dash158

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.