EPDM O-Ring Dash166, PK 2

  • Mfr # ZUSAE70166

  • Zoro # G800438819


product price:  $8.15
/pk 2, $4.08/ea
Sold in multiples of 2 for $16.30

Key Features

Dash Number
166
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70166
Zoro #
G800438819
UPC #
193005191863
Country of Origin
China

Dimensions

Nominal Inside Dia.
6.737"
Nominal Outside Dia.
6.943"

Details

Dash Number
166
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Grade
Standard
Type
O-Ring
Temp. Range
-70 to 300 (F)
Durometer (Hardness) Rating
Standard
Material
EPDM

Description

Pack of 2-EPDM O-Ring Dash166

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.