EPDM Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" W x 60 ft. L

  • Mfr # BULK-RS-E60HT-235

  • Zoro # G700438032


product price:  $8,329.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
60 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60HT-235
Zoro #
G700438032
UPC #
193005114114
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
60 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BA 612
Elongation
4.5
Grade
High Strength
Shape
Roll
Compression Set
0.25
Texture
Smooth
Durometer
60A
Tensile Strength
1,800 psi
Temperature Range
-30 Degrees to 300 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.