This item is Discontinued.

Zoro Select EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L BULK-RS-E60-24

EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-E60-24
  • Zoro # G2418965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-24
Zoro #
G2418965
UPC #
193005057299
Country of Origin
China

Dimensions

Rubber Width
12 in
Rubber Thickness
1/8 in
Rubber Length
1 ft
Overall Thickness
0.125 in
Overall Length
12 in
Overall Width
12 in
Nominal Size
12 in x 12 in

Details

Item
EPDM Sheet
Material
EPDM
Durometer
60A
Color
Black
Finish
Smooth
Rubber Material
EPDM
Max. Temp. (F)
250 Degrees F
Rubber Properties
Weather Resistant
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-30 Degrees F
Grade
Standard
Elongation
350 %
Standards
ASTM D2000 BA 607
Rubber Color
Black
Tear Strength
20 N/mm
Density
1.5 g/cc
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Shape
Sheet
Water Resistance
Excellent
Oil Resistance
Poor
Temperature Range
-30 Degrees F to 250 Degrees F
Tensile Strength Rating
Standard (800 - 1400 PSI)
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing

Description

EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.