EPDM Rubber Sheet No Adhesive - 60A - 3/8" Thick x 6" Wide x 12" Long

  • Mfr # BULK-RS-E60-453

  • Zoro # G7797962


product price:  $11.99
/ea
Sold in multiples of 8 for $95.92

Key Features

Rubber Thickness
3/8"
Rubber Width
6"
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-453
Zoro #
G7797962
UPC #
193005952143
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
12"

Details

Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Density
1.50 g/cm3
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.33
Texture
Smooth
Shape
Sheet
Tear Strength
20 N/mm

Description

EPDM Rubber Sheet No Adhesive - 60A - 3/8" Thick x 6" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.