
FDA Buna-N O-Ring, 70A, 0.7mm W, PK120 (Discontinued)
- Mfr # ZMTOH0.7X280
- Zoro # G7541303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOH0.7X280
Zoro #
G7541303
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
0.7 mm
Actual Width
0.7 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring
Description
FDA Buna-N O-Ring,70A,0.7mm W,Package Quantity 120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.