This item is Discontinued.

Usa Industrials FDA Buna-N O-Ring, 70A, 0.8mm, PK1700 ZMTOH0.8X50.2

FDA Buna-N O-Ring, 70A, 0.8mm, PK1700 (Discontinued)

  • Mfr # ZMTOH0.8X50.2
  • Zoro # G7536358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH0.8X50.2
Zoro #
G7536358
UPC #
-
Country of Origin
China

Dimensions

Actual Width
0.8 mm
Nominal Width
0.8 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring

Description

FDA Buna-N O-Ring,70A,0.8mm,Package Quantity 1700, Package Quantity 1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.