This item is Discontinued.

Usa Industrials FDA Buna-N O-Ring, 70A, 2.2mm, PK2200 ZMTOH2.2X36.4

This item is Discontinued.

Usa Industrials

FDA Buna-N O-Ring, 70A, 2.2mm, PK2200 (Discontinued)

Mfr # ZMTOH2.2X36.4
Zoro # G7336194
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOH2.2X36.4
Zoro #
G7336194
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2.2 mm
Actual Width
2.2 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring

Description

FDA Buna-N O-Ring,70A,2.2mm,PK2200, Package Quantity 2200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.