
FDA Buna-N O-Ring, 70A, 2.4mm W, PK130 (Discontinued)
- Mfr # ZMTOH2.4X175
- Zoro # G7177093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOH2.4X175
Zoro #
G7177093
UPC #
-
Country of Origin
China
Dimensions
Actual Width
2.4 mm
Nominal Width
2.4 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring
Description
FDA Buna-N O-Ring,70A,2.4mm W,PK130, Package Quantity 130
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.