
FDA Buna-N O-Ring, 70A, 2mm Wi, PK5200 (Discontinued)
- Mfr # ZMTOH2X14.6
- Zoro # G7326604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMTOH2X14.6
Zoro #
G7326604
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
2 mm
Actual Width
2 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring
Description
FDA Buna-N O-Ring,70A,2mm Wi,PK5200, Package Quantity 5200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.