This item is Discontinued.

Usa Industrials FDA Buna-N O-Ring - 70A - 3mm Wi, PK 1100 ZMTOH3X49.6

FDA Buna-N O-Ring - 70A - 3mm Wi, PK 1100 (Discontinued)

  • Mfr # ZMTOH3X49.6
  • Zoro # G7148698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOH3X49.6
Zoro #
G7148698
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
3 mm
Actual Width
3 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring

Description

FDA Buna-N O-Ring - 70A - 3mm Wi,PK 1100, Package Quantity 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.