This item is Discontinued.

Usa Industrials FDA Buna-N O-Ring - 70A - 4.5mm, PK 1800 ZMTOH4.5X35.2

FDA Buna-N O-Ring - 70A - 4.5mm, PK 1800 (Discontinued)

  • Mfr # ZMTOH4.5X35.2
  • Zoro # G7269238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH4.5X35.2
Zoro #
G7269238
UPC #
-
Country of Origin
China

Dimensions

Actual Width
4.5 mm
Nominal Width
4.5 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring

Description

FDA Buna-N O-Ring - 70A - 4.5mm ,PK 1800, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.