
FDA Buna-N O-Ring - 70A - 6mm Wi, PK 3800 (Discontinued)
- Mfr # ZMTOH6X16.4
- Zoro # G7259465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZMTOH6X16.4
Zoro #
G7259465
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
6 mm
Actual Width
6 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring
Description
FDA Buna-N O-Ring - 70A - 6mm Wi,PK 3800, Package Quantity 3800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.