FDA Buna-N Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" W x 50FT

  • Mfr # BULK-RS-H50FDA-232

  • Zoro # G300438104


product price:  $1,299.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
Buna-N
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50FDA-232
Zoro #
G300438104
UPC #
193005114169
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
White
Backing Type
Plain
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Texture
Smooth
Durometer
50A
Tensile Strength
1,000 psi
Compression Set
0.35
Density
1.40 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Grade
Food
Shape
Roll
Elongation
3.3
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.