FDA Buna-N Rubber Sheet - 60A - 1/32" Thick x 36" Wide x 36" Long

  • Mfr # BULK-RS-H60FDA-15

  • Zoro # G7801995


product price:  $51.69
/ea
Sold in multiples of 3 for $155.07

Key Features

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60FDA-15
Zoro #
G7801995
UPC #
193005075484
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Buna-N
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
(0.000" - +0.016")
Shape
Sheet
Compression Set
0.35
Density
1.40 g/cm3
Texture
Smooth
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Sheet No Adhesive - 60A - 1/32" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.