
FDA Buna-N Rubber Sheet w/Acrylic Adhsv-60A-1/32" Thk x 12" W x 12" (Discontinued)
- Mfr # BULK-RS-H60MD-31
- Zoro # G700437813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H60MD-31
Zoro #
G700437813
UPC #
193005058142
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
12"
Details
Rubber Material
Buna-N
Rubber Color
Blue
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,100 psi
Elongation
2.4
Standards
ASTM D2000 BF 607
Grade
Metal Detectable
Compression Set
0.15
Thickness Tolerance
(-0.010" - +0.010")
Shape
Sheet
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.25 g/cm3
Tear Strength
18 N/mm
Description
Metal Dectable FDA Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 1/32" Thick x 12" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.