This item is Discontinued.

Usa Industrials FDA Buna-N Rubber Strip w/Acrylic Adhsv-60A-3/16" Thk x 1/2" W x 36" BULK-RS-H60MD-74

FDA Buna-N Rubber Strip w/Acrylic Adhsv-60A-3/16" Thk x 1/2" W x 36" (Discontinued)

  • Mfr # BULK-RS-H60MD-74
  • Zoro # G600436855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60MD-74
Zoro #
G600436855
UPC #
193005068677
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
1/2"
Rubber Length
36"

Details

Rubber Material
Buna-N
Rubber Color
Blue
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,100 psi
Elongation
2.4
Standards
ASTM D2000 BF 607
Grade
Metal Detectable
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.25 g/cm3
Compression Set
0.15
Shape
Strip
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Tear Strength
18 N/mm

Description

Metal Dectable FDA Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.