
FDA EPDM O-Ring - 70A - 0.6mm Wi, PK 3800 (Discontinued)
- Mfr # ZMTOE0.6X36.4
- Zoro # G7252404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOE0.6X36.4
Zoro #
G7252404
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
0.6 mm
Actual Width
0.6 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring
Description
FDA EPDM O-Ring - 70A - 0.6mm Wi,PK 3800, Package Quantity 3800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.