
FDA EPDM O-Ring - 70A - 0.6mm Wi, PK 4600 (Discontinued)
- Mfr # ZMTOE0.6X20.4
- Zoro # G7253375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMTOE0.6X20.4
Zoro #
G7253375
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
0.6 mm
Actual Width
0.6 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring
Description
FDA EPDM O-Ring - 70A - 0.6mm Wi,PK 4600, Package Quantity 4600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.