This item is Discontinued.

Usa Industrials FDA EPDM O-Ring - 70A - 0.9mm Wi, PK 5400 ZMTOE0.9X9

FDA EPDM O-Ring - 70A - 0.9mm Wi, PK 5400 (Discontinued)

  • Mfr # ZMTOE0.9X9
  • Zoro # G7241283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE0.9X9
Zoro #
G7241283
UPC #
-
Country of Origin
China

Dimensions

Actual Width
0.9 mm
Nominal Width
0.9 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring - 70A - 0.9mm Wi,PK 5400, Package Quantity 5400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.