This item is Discontinued.

Usa Industrials FDA EPDM O-Ring - 70A - 1.2mm Wi, PK 2200 ZMTOE1.2X34

FDA EPDM O-Ring - 70A - 1.2mm Wi, PK 2200 (Discontinued)

  • Mfr # ZMTOE1.2X34
  • Zoro # G7236453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE1.2X34
Zoro #
G7236453
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.2 mm
Nominal Width
1.2 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring - 70A - 1.2mm Wi,PK 2200, Package Quantity 2200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.