This item is Discontinued.

Usa Industrials FDA EPDM O-Ring, 70A, 1.5mm Wide, PK5000 ZMTOE1.5X8.7

FDA EPDM O-Ring, 70A, 1.5mm Wide, PK5000 (Discontinued)

  • Mfr # ZMTOE1.5X8.7
  • Zoro # G6959226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE1.5X8.7
Zoro #
G6959226
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.5 mm
Nominal Width
1.5 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring,70A,1.5mm Wide,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.