This item is Discontinued.

Usa Industrials FDA EPDM O-Ring, 70A, 1.9mm Wide, PK3800 ZMTOE1.9X28.2

FDA EPDM O-Ring, 70A, 1.9mm Wide, PK3800 (Discontinued)

  • Mfr # ZMTOE1.9X28.2
  • Zoro # G6292939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE1.9X28.2
Zoro #
G6292939
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.9 mm
Nominal Width
1.9 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring,70A,1.9mm Wide,PK3800, Package Quantity 3800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.