This item is Discontinued.

Usa Industrials FDA EPDM O-Ring, 70A, 1mm Wide, PK3600 ZMTOE1X34

FDA EPDM O-Ring, 70A, 1mm Wide, PK3600 (Discontinued)

  • Mfr # ZMTOE1X34
  • Zoro # G6291548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE1X34
Zoro #
G6291548
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1 mm
Nominal Width
1 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring,70A,1mm Wide,PK3600, Package Quantity 3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.