
FDA EPDM O-Ring, 70A, 2.2mm Wide, PK1800 (Discontinued)
- Mfr # ZMTOE2.2X37.4
- Zoro # G6947956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZMTOE2.2X37.4
Zoro #
G6947956
UPC #
-
Country of Origin
China
Dimensions
Actual Width
2.2 mm
Nominal Width
2.2 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring
Description
FDA EPDM O-Ring,70A,2.2mm Wide,PK1800, Package Quantity 1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.