This item is Discontinued.

Usa Industrials FDA EPDM O-Ring, 70A, 2.6mm Wide, PK4600 ZMTOE2.6X7.1

FDA EPDM O-Ring, 70A, 2.6mm Wide, PK4600 (Discontinued)

  • Mfr # ZMTOE2.6X7.1
  • Zoro # G6288398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE2.6X7.1
Zoro #
G6288398
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2.6 mm
Actual Width
2.6 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring,70A,2.6mm Wide,PK4600, Package Quantity 4600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.