This item is Discontinued.

Usa Industrials FDA EPDM O-Ring, 70A, 3.2mm Wide, PK4600 ZMTOE3.2X4.9

FDA EPDM O-Ring, 70A, 3.2mm Wide, PK4600 (Discontinued)

  • Mfr # ZMTOE3.2X4.9
  • Zoro # G6937675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE3.2X4.9
Zoro #
G6937675
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
3.2 mm
Actual Width
3.2 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring,70A,3.2mm Wide,PK4600, Package Quantity 4600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.