This item is Discontinued.

Usa Industrials FDA EPDM O-Ring - 70A - 4mm Wide, PK 250 ZMTOE4X94

FDA EPDM O-Ring - 70A - 4mm Wide, PK 250 (Discontinued)

  • Mfr # ZMTOE4X94
  • Zoro # G7228954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOE4X94
Zoro #
G7228954
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
4 mm
Actual Width
4 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring - 70A - 4mm Wide ,PK 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.