This item is Discontinued.

Usa Industrials FDA EPDM O-Ring - 70A - 4mm Wide, PK 3000 ZMTOE4X7.8

FDA EPDM O-Ring - 70A - 4mm Wide, PK 3000 (Discontinued)

  • Mfr # ZMTOE4X7.8
  • Zoro # G7229164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOE4X7.8
Zoro #
G7229164
UPC #
-
Country of Origin
China

Dimensions

Actual Width
4 mm
Nominal Width
4 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring

Description

FDA EPDM O-Ring - 70A - 4mm Wide,PK 3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.