This item is Discontinued.

Zoro Select FDA Neoprene Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L BULK-RS-N60FDA-208

FDA Neoprene Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (Discontinued)

  • Mfr # BULK-RS-N60FDA-208
  • Zoro # G2415307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-208
Zoro #
G2415307
UPC #
193005095031
Country of Origin
China

Dimensions

Rubber Width
36 in
Rubber Thickness
1/4 in
Rubber Length
10 ft
Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
36 in
Nominal Size
36 in x 10 ft

Details

Item
Rubber Roll
Material
Neoprene
Durometer
60A
Color
White
Max. Temp. (F)
250 Degrees F
Rubber Material
Neoprene
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Finish
Smooth
Rubber Color
White
Backing Type
Non-Adhesive
Grade
Food
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Tear Strength
22 N/mm
Compression Set
35 %
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Density
1.4 g/cc
Shape
Roll
Abrasion Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Weather Resistance
Excellent
Water Resistance
Good
Tensile Strength
1,000 psi
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing
Tensile Strength Rating
Standard (800-1400 PSI)

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.